No Product Image Available

Kalco

Coronado 6-Light Round Farmhouse Chandelier with Florence Gold Finish - 120V 60W


product price: $3,000.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an inviting indoor space with this Kalco Coronado 6-light round farmhouse chandelier with Florence gold finish. The Coronado collection is defined by rustic yet regal designs that feature a hand-painted Florence gold finish and eye-catching rivet details. Its farmhouse chic style with coastal flair is ideal for creating a welcoming and relaxed atmosphere.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction with a reclaimed wood column and banding to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 29 1/2''*Height: 33 1/2''*Overall Height: 81 1/2''*Chain Length: 48''*Hang Weight: 16 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.