No Product Image Available
Kalco

Cebu 4-Light 20'' Nature-Inspired Pendant Light with Woven Jute Shade - 120V 40W


product price: $1,707.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504515455MB
  • Zoro # G211229501
  • Country of Origin Philippines
  • Category Pendants

Description

Create a modern indoor space with this Kalco Cebu 4-light 20'' nature-inspired pendant light with woven jute shade. The Cebu collection features nature-inspired lighting fixtures with handmade shades. This pendant light features matte black hardware and a woven jute shade which is sure to add a light and airy feeling to your establishment.**This light boasts a durable steel construction with a jute shade which is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 4 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It includes 1 6'' stem 1 12'' stem and 1 24'' stem. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 20''*Overall Height: 57''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.