Shop All Pendants
Kalco
Cameo 5-Light Mid-Century Modern Pendant Light with Matte Black Finish and Nickel Accents 25W
Mfr # 504315451BPN
Zoro # G111230119
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an inviting indoor space with this Kalco Cameo 5-light mid-century modern pendant light with matte black finish and nickel accents. The Cameo collection features lighting fixtures with modern mid-century designs and clear glass orbs to provide an art deco look. This pendant light features brushed pearlized brass accents and a matte black finish which is sure to add a contemporary flair to your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 25W E12 candelabra bulb sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light Mid-Century Modern.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 28''*Maximum Height: 22''*Overall Height: 71''*Hang Weight: 17 lb.*Chain Length: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 7.2 W, BR30, Medium Screw (E26), PK3 (BR30DM/930CA/3)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- HUDSON VALLEY Hollis 4 Light Pendant (3618-PN)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- DESIGNERS FOUNTAIN Drake 60 Watt 1 Light Polished Nickel Mini-Pendant with Clear Hammered Glass Shade (96330-PN)
- VAXCEL Milano 4.25-in. W Mini Pendant London Fog Glass, satin nickel finish (P0326)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- QUOIZEL Grant Pendant (GRTS2814PN)
- Kalco Pendants