Shop All Island/Billiard Lights
Kalco
Cameo 14-Light Mid-Century Modern Island Light with Matte Black Finish and Nickel Accents 25W
Mfr # 504315454BPN
Zoro # G111230126
product price: $4,528.99
/ea
Free Shipping & Returns
$4,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504315454BPN
- Zoro # G111230126
- Country of Origin Philippines
- Category Island/Billiard Lights
Description
Create an inviting indoor space with this Kalco Cameo 14-light mid-century modern island light with matte black finish and nickel accents. The Cameo collection features lighting fixtures with modern mid-century designs and clear glass orbs to provide an art deco look. This island light features nickel accents and a matte black finish which is sure to add a contemporary flair to your establishment.**This island light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting and is perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 14 25W E12 candelabra bulb sold separately. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light Mid-Century Modern.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Kit Includes:*- 1 6'' stem*- 1 12'' stem*- 1 24'' stem**Overall Dimensions:*Maximum Length: 42''*Maximum Width: 19''*Maximum Height: 29''*Overall Height: 73''*Hang Weight: 29 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- ELK LIGHTING Billiard Motif 3-Lght Island Lght Matte Blk & Alabaster Swirl Glss (BIS9300)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Cordon 3 Light Billiard, Matte Black (2306-3MB-SMB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Kalco Island/Billiard Lights