No Product Image Available

Kalco

Bruno 8-Light Mid-Century Modern Chandelier with Polished Nickel Finish - 120V 40W


product price: $1,519.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504514173BPN
  • Zoro # G811229468
  • Country of Origin Philippines
  • Category Chandeliers

Description

Create a modern indoor space with this Kalco Bruno 8-light mid-century modern chandelier with polished nickel finish. The Bruno collection features mid-century modern lighting fixtures with shades that can be adjusted according to your needs. This chandelier features a polished nickel finish and rotating matte black shades so it's sure to add a contemporary flair to your establishment.**This chandelier boasts a durable steel construction with a polished nickel finish which is sure to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 8 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 42''*Height: 48''*Hang Weight: 20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.