Shop All Sconces
Kalco
Bruno 2-Light Mid-Century Modern Wall Sconce with Polished Nickel Finish - 120V 40W
Mfr # 504514122BPN
Zoro # G111229465
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a modern indoor space with this Kalco Bruno 2-light mid-century modern wall sconce with polished nickel finish. The Bruno collection features mid-century modern lighting fixtures with shades that can be adjusted according to your needs. This wall sconce features a polished nickel finish and adjustable arms with matte black shades so it's sure to add a contemporary flair to your establishment.**This wall sconce boasts a durable steel construction with a polished nickel finish which is sure to provide long-lasting use and enjoyment at your business. Perfect for entryways and doorways it mounts directly to your wall and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings and the arms and shades can be adjusted. This light uses 2 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It comes with 2 12'' stems. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 44''*Maximum Width: 7''*Height: 5''*Hang Weight: 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- ELK LIGHTING Glendale 1-Light Outdoor Wall Lamp in Regal Bronze (45000/1)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- Kalco Sconces