No Product Image Available

Kalco

Bogart 8-Light Mid-Century Modern Chandelier with Matte Black and Polished Nickel Finishes 40W


product price: $1,258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504508570BPN
  • Zoro # G011230738
  • Country of Origin Philippines
  • Category Chandeliers

Description

Create a unique and inviting indoor space with this Kalco Bogart 8-light mid-century modern chandelier with matte black and polished nickel finishes. The Bogart collection features trendy designs with etched opal glass globes complemented by a two-tone matte black and polished nickel finish. This mid-century modern style adds charm and distinct visual appeal to any room.**This lighting fixture boasts a durable steel frame construction to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light comes with 3 stems: 1 6'' 1 12'' and 1 24'' and uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 28''*Height: 14''*Overall Height: 59''*Hang Weight: 12 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.