Shop All Vanity Lights
Kalco
Bianco 5-Light Casual Luxury LED Bath Light with Polished Nickel Finish - 120V 3W
Mfr # 504304535PN
Zoro # G111230058
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504304535PN
- Zoro # G111230058
- Country of Origin Philippines
- Category Vanity Lights
Description
Create an elegant indoor space with this Kalco Bianco 5-light casual luxury LED bath light with polished nickel finish. The Bianco collection features naturally inspired lighting fixtures with white marble backplates and clear glass shades. This bath light features a polished nickel finish and clear glass shades which are sure to add a casual look of your luxury to your establishment.**This light boasts a heavy-gauge steel construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide lighting in bathrooms and spas. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 3W G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 32''*Height: 6''*Hang Weight: 9 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLNDHVOLTGZ1050K70CRIDWHXD)
- ILC Replacement for Satco S3601 replacement light bulb lamp, 2PK (S3601 SATCO)
- FEIT ELECTRIC LED E12 C7 WH 1W 2PK (BPC7/LED)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- LALIA HOME Three Light Curved Metal, Alabaster White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1003-OR)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5539D-J-MCT-62)
- Kalco Vanity Lights