Shop All Vanity Lights
Kalco Bexley
3-Light Industrial Bath Light with Vintage Iron Finish - 120V 100W
Mfr # 5042893VI
Zoro # G811229765
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco Bexley
- MFR # 5042893VI
- Zoro # G811229765
- Country of Origin China
- Category Vanity Lights
Description
Create an elegant space with this Kalco Bexley 3-light industrial bath light with vintage iron finish. The Bexley collection features modern lighting fixtures inspired by the simplicity and beauty of industrial materials. This bath light features a vintage iron finish and clear seeded glass shades which are sure to add a unique look to your establishment.**This light boasts a hand-forged wrought iron construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide bathroom lighting. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 100W E26 medium bulbs sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Width: 20''*Maximum Height: 7''*Hang Weight: 10 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- FEIT ELECTRIC LED R14 E26 SW 40W DIM (BPR14DM/927CA)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- HALO Lv Regressed Lensed Showerlight, 1951 (1951PS)
- ASTRO PNEUMATIC $UNDERHOOD LIGHT BAR (AO82ULB)
- VAXCEL Vine 12in Light Kit Oil Shale (LK38812OL)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1004-AB)
- LALIA HOME Three Light Metal, Seeded Glass Shade Vanity Wall Mounted Fixture, Matching Metal Accents, Black (LHV-1009-BK)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- Kalco Bexley Vanity Lights