No Product Image Available
Kalco Bexley

1-Light Industrial Mini Pendant Light with Vintage Iron Finish - 120V 35W


product price: $577.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an elegant space with this Kalco Bexley 1-light industrial mini pendant light with vintage iron finish. The Bexley collection features modern lighting fixtures inspired by the simplicity and beauty of industrial materials. This mini pendant light features a vintage iron finish and a clear seeded glass shade which is sure to add a unique look to your establishment.**This light boasts a hand-forged wrought iron construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 35W G9 halogen bulb included. It requires a 120V electrical connection for operation. A 12'' starter stem is included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Width: 7''*Maximum Height: 19''*Overall Height: 75''*Hang Weight: 5 lb.*Chain Length: 48''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.