No Product Image Available

Kalco

Belmont 6-Light Farmhouse Pendant Light with Florence Gold Finish - 120V 60W


product price: $2,576.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504500251FG
  • Zoro # G811230297
  • Country of Origin Philippines
  • Category Pendants

Description

Create an inviting indoor space with this Kalco Belmont 6-light farmhouse pendant light with Florence gold finish. The Belmont collection offers rustic mixed-material lighting designs that feature driftwood ovals with a Florence gold finish. This coastal style is ideal for creating an elegant yet relaxed atmosphere.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms as well as adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 28 1/2''*Height: 24 1/2''*Overall Height: 72 1/2''*Chain Length: 48''*Hang Weight: 33 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.