Shop All Pendants
Kalco
Belmont 5-Light Farmhouse Pendant Light with Florence Gold Finish - 120V 60W
Mfr # 504500252FG
Zoro # G511229911
product price: $2,033.99
/ea
Free Shipping & Returns
$2,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an inviting indoor space with this Kalco Belmont 5-light farmhouse pendant light with Florence gold finish. The Belmont collection offers rustic mixed-material lighting designs that feature driftwood ovals with a Florence gold finish. This coastal style is ideal for creating an elegant yet relaxed atmosphere.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms as well as adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 19''*Height: 29 1/2''*Overall Height: 77 1/2''*Chain Length: 48''*Hang Weight: 36 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- LUXRITE 10 Inch Commercial LED Recessed Downlight 3 CCT Selectable 22/29/37.5W 2300/3000/3700LM Dimmable (LR23960-1PK)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 18Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N17E83040)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, bronze finish (P0277)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- MAXIM Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light (12254WOAB)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- RADIONIC HI-TECH Kitchen Island Pendant, Linnea, 1-Light (K_PEN_7329)
- Kalco Pendants