Shop All Semi-Flushmount Lights
Kalco
Belmont 5-Light Farmhouse Foyer Light with Florence Gold Finish - 120V 40W
Mfr # 504404451FG
Zoro # G511230368
product price: $2,516.99
/ea
Free Shipping & Returns
$2,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504404451FG
- Zoro # G511230368
- Country of Origin Philippines
- Category Semi-Flushmount Lights
Description
Create an inviting outdoor space with this Kalco Belmont 5-light farmhouse foyer light with florence gold finish. The Belmont collection offers rustic mixed-material lighting designs that feature driftwood ovals with a Florence gold finish. This foyer light features a threaded glass cover for protection from the elements and is sure to add an elegant flair to your establishment.**This foyer light boasts a heavy-gauge aluminum construction with stainless steel parts and chains which is sure to provide long-lasting use and enjoyment at your business. Its foyer style provides ambient lighting for rooms and patios and it adds an eye-catching decorative element to your design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 19''*Overall Height: 131''*Hang Weight: 36 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet L-024433 replacement light bulb lamp (L-024433 GLASCO ULTRAVIOLET)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/C/U)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- ILB GOLD B50Ct Ballast Compact Fluorescent (B50CT)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- GLOBE ELECTRIC Harrow 9.1 in. H X 8 in. W X 8 in. L Matte Black Ceiling Light (60333)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- GLOWFLOW 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White (GL833186)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- GORGEOUSGLOW 1-Light Line Modulinear Directional Recessed Lighting Fixture; Whit & Black - Medium (GO1081534)
- Kalco Semi-Flushmount Lights