Shop All Pendants
Kalco
Aurora 6-Light Modern Pendant Light with Nordic Brass Finish - 120V 60W
Mfr # 504315951NRB
Zoro # G111230041
product price: $2,011.99
/ea
Free Shipping & Returns
$2,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a sophisticated indoor space with this Kalco Aurora 6-light modern pendant light with Nordic brass finish. The Aurora collection features abstract sculpture-inspired designs that are ideal for creating refined truly unique rooms. This light's contemporary style features a swirl design and elegant Nordic brass finish sure to make a charming first impression.**This lighting fixture boasts a durable stainless steel frame construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms as well as adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 26''*Height: 16''*Overall Height: 52''*Hang Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Canopy Fixture - 75 Watt - CCT Selectable - Bronze Finish (65/630R1)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- ILB GOLD Socket, Replacement For Light Bulb / Lamp, Eg 285-Qx-28 (EG 285-QX-28)
- ILC Replacement for Atlantic Ultraviolet F40t12bl replacement light bulb lamp, 6PK (F40T12BL ATLANTIC ULTRAVIOLET)
- KUZCO LIGHTING Halo - Circular Pendant RolLED Aluminum Ring With Inner Diffuser (PD22735-BK)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- WESTGATE LLHB4-100W-50K-DLED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL. (LLHB4-100W-50K-D)
- BESA LIGHTING Keno Cord Pendant, Smoke Sand, Satin Nickel Finish, 1x3W LED (1XT-KENOSM-LED-SN)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- Kalco Pendants