Shop All Table Lamps
Kalco
Aster 3-Light Casual Luxury Table Lamp with Gold Finish - 120V 40W
Mfr # 504514691GLD
Zoro # G811132232
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504514691GLD
- Zoro # G811132232
- Country of Origin Philippines
- Category Table Lamps
Description
Create an elegant indoor space with this Kalco Aster 3-light casual luxury table lamp with gold finish. The Aster collection features lighting fixtures that are inspired by flower bouquets with gold-plated discs attached to rods to create an orb effect. This table light features a gold finish with a black block base which is sure to add a luxurious flair to your establishment.**This table lamp boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. It's designed to stand on any table providing both ambient and task lighting. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 15''*Maximum Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 100 W , 2PK (49828)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside USB Port Feature Metal Table Lamp, White, White Drum Fabric Shade (CWT-2011-WO)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- QUICKWAY IMPORTS 17 Decorative Metal Table Lamp with Gold Modern Stand and Brown Silk Lampshade (QI004583)
- CREEKWOOD HOME Oslo 19.5in USB Port Feature Metal Table Desk Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2012-PN)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- CWI LIGHTING Led Lamp With Brushed Brass Finish (1206T10-1-629)
- Kalco Table Lamps