Shop All Sconces
Kalco
Ashland Medium Wall Sconce with Matte Black and Sanded Gold Finish
Mfr # 504405521BSG
Zoro # G711230403
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a contemporary outdoor space with this Kalco 405521BSG Ashland medium wall sconce with matte black and sanded gold finish. The Ashland collection features modern lights with long-stemmed industrial light fixtures in a stainless steel cage. This light is rated for outdoor use and adds a casual yet luxurious flair to your establishment.**This wall sconce features two light fixtures under clear glass. The fixtures are sealed in a durable stainless steel cage which provides long-lasting use and enjoyment at your business. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses two 40W medium based bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 8''*Depth: 6''*Height: 31''*Hang Weight: 15 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1BK)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- Kalco Sconces