Shop All Sconces
Kalco
Anastasia Small Wall Sconce with Matte Black Finish
Mfr # 5049411MB
Zoro # G111230140
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a whimsical outdoor space at your establishment with this Kalco 9411MB Anastasia small wall sconce with matte black finish. The Anastasia collection combines Art Nouveau scrollwork with a traditional lantern design featuring classic lights that are rated for outdoor use. This transitional style adds a flair of elegance to your establishment.**This sconce features clear hammered glass which creates a quaint flickering effect. It boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one 100W E26 medium bulb sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 9 1/2''*Depth: 10 1/2''*Height: 17''*Hang Weight: 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/950/FR/P/ND 4/1FB)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- Kalco Sconces