Shop All Sconces
Kalco
Anastasia Medium Wall Sconce with Matte Black Finish
Mfr # 5049412MB
Zoro # G211230088
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a whimsical outdoor space at your establishment with this Kalco 9412MB Anastasia medium wall sconce with matte black finish. The Anastasia collection combines Art Nouveau scrollwork with a traditional lantern design featuring classic lights that are rated for outdoor use. This transitional style adds a flair of elegance to your establishment.**This sconce features clear hammered glass which creates a quaint flickering effect. It boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses two 60W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 12 1/2''*Depth: 16''*Height: 31''*Hang Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W930CA/FIL/3/RP)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- MAXLITE Floodlght D2D Wired Brnz (MSF50UW-50BY)
- VAXCEL Walsh 7In. Outdoor Wall Light (T0199)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- Kalco Sconces