No Product Image Available
Kalco

Anastasia Medium Hanging Lantern with Matte Black Finish


product price: $1,356.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a whimsical outdoor space at your establishment with this Kalco 9417MB Anastasia medium hanging lantern with matte black finish. The Anastasia collection combines Art Nouveau scrollwork with traditional lantern design featuring classic lights that are rated for outdoor use. This transitional style adds a flair of elegance to your establishment.**This hanging lantern features clear hammered glass which creates a quaint flickering effect. It boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Its lantern design provides ambient lighting making it perfect for use in dining areas. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses two 60W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Diameter: 12''*Height: 36''*Overall Height: 132''*Chain Length: 96''*Hang Weight: 7 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.