Shop All Sconces
Kalco
Allegheny 1-Light Farmhouse Chic Wall Sconce with Brownstone Finish - 120V 60W
Mfr # 504508720BS
Zoro # G411230710
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a trendy indoor space with this Kalco Allegheny 1-light farmhouse chic wall sconce with brownstone finish. The Allegheny collection features farmhouse chic lighting fixtures with hand-forged wrought iron frames and clear glass shades. This wall sconce features a brownstone finish and a clear shade which is sure to add a modern flair to your establishment.**This wall sconce boasts a durable steel and iron construction that is sure to provide long-lasting use and enjoyment at your business. Perfect for entryways and doorways it mounts directly to your wall and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 1 E26 medium bulb sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 7''*Maximum Width: 6''*Maximum Height: 11''*Hang Weight: 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- ILC Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul replacement light bulb lamp (HS105SL/5K 277V MOGUL LIGHT BULB / LAMP)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- Kalco Sconces