No Product Image Available

Kalco

300440CH Sharlow 3-Light Farmhouse Ceiling Light with Chrome Finish - 120V 60W


product price: $1,121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504300440CH
  • Zoro # G111230317
  • Country of Origin Philippines
  • Category Chandeliers

Description

Create an enchanting indoor space with this Kalco 300440CH Sharlow 3-light farmhouse ceiling light with chrome finish. The Sharlow collection features classic yet contemporary designs that combine a polished chrome finish with gray ash wood for a unique look. This modern farmhouse style is ideal for adding soft light to spaces to create a welcoming and relaxed atmosphere.**This lighting fixture boasts a durable steel frame construction to provide long-lasting use and enjoyment at your business. Its semi-flush mount design creates an uplit effect and direct downward light ideal for providing ambient lighting in a space. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 20''*Height: 20 1/2''*Hang Weight: 9 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.