Shop All Showerheads and Tub Faucets
Kaiser
Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount
Mfr # AE8157DKL
Zoro # G6367314
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Tub Wall Mount
- ADA Compliant true
- Finish Brushed Brass
- Number of Handles 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaiser
- MFR # AE8157DKL
- Zoro # G6367314
- UPC # 663370545726
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 12 |
Item Width (Inch) | 9.13 |
Item Length (Inch) | 12.5 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZURN Repair Kit, 1/2", 35/35XL (RK12-35)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- MOEN Standard Shower Only (T473EP)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- DELTA Monitor, 13 Series T/S Trim (T13422)
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2312BN)
- Kaiser Showerheads and Tub Faucets