Shop All Shower Heads
Kaiser
K511A1 4-Function Hand Shower Head
Mfr # K511A1
Zoro # G6364663
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- ADA Compliant true
- Number of Handles 0
- UPC/CUPC Certified false
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaiser
- MFR # K511A1
- Zoro # G6364663
- UPC # 663370574092
- Country of Origin China
- Category Shower Heads
Dimensions
Item Height (Inch) | 2.69 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 9.06 |
Details
Item | Hand Shower Head |
Material | ABS |
ADA Compliant | true |
Finish | Polished Chrome/Black |
Number of Handles | 0 |
UPC/CUPC Certified | false |
Drain Included | No |
Handshower Included | Yes |
DOE Certified | false |
Theme | Modern |
Spout Flow Rate (GPM) | 0 |
Handshower Flow Rate (GPM) | 1.8 |
Showerhead Flow Rate (GPM) | 0 |
Item Weight (lbs) | 0.55 |
Prop 65 Label | true |
CEC Certified | true |
Collection | Kaiser |
Handles Included | false |
Showerhead Included | No |
Hose Included | false |
Low Lead Compliant | false |
Description
Get a spa like experience in your home with the Kaiser 4-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- DELTA Delta Glide Ring, Retainer/O-Ring (RP77707)
- ZORO SELECT 3/8" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (562-000P66)
- KAISER K411A1 4-Function Hand Shower Head (K411A1)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Neo VS-5000-BN-E2 Exhilaration Hand Held Shower Head (VS-5000-BN-E2)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- Kaiser Shower Heads