Shop All Shower Heads
Kaiser
K411A1 4-Function Hand Shower Head
Mfr # K411A1
Zoro # G6364803
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 0
- Handshower Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaiser
- MFR # K411A1
- Zoro # G6364803
- UPC # 663370574078
- Country of Origin China
- Category Shower Heads
Dimensions
Item Height (Inch) | 2.44 |
Item Length (Inch) | 9.18 |
Item Width (Inch) | 2.31 |
Details
Item | Hand Shower Head |
Material | ABS |
ADA Compliant | true |
Finish | Polished Chrome |
Number of Handles | 0 |
Handshower Flow Rate (GPM) | 1.8 |
DOE Certified | false |
Handles Included | false |
Hose Included | false |
UPC/CUPC Certified | false |
Showerhead Flow Rate (GPM) | 0 |
Handshower Included | Yes |
CEC Certified | true |
Showerhead Included | No |
Theme | Modern |
Prop 65 Label | true |
Spout Flow Rate (GPM) | 0 |
Low Lead Compliant | false |
Collection | Kaiser |
Item Weight (lbs) | 0.59 |
Drain Included | No |
Description
Get a spa like experience in your home with the Kaiser 4-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN48)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (2UA37)
- KAISER K511A1 4-Function Hand Shower Head (K511A1)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- KOHLER 51 (26300-G-BL)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2254-E175)
- Kaiser Bathtub Faucets & Accessories