Shop All Centerset Bathroom Faucets
Kaiser
FB7615DKL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up
Mfr # FB7615DKL
Zoro # G6362107
Free Shipping & Returns
$155.97
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
- Brand Kaiser
- MFR # FB7615DKL
- Zoro # G6362107
- UPC # 663370492259
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. The Kaiser 4" Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (E6PPD01SL)
- APACHE Ultra T-Bolt Clamp, 1.81" to 2.06" (43082002)
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Handle Style: Lever (81137-LE)
- KINGSTON BRASS KS3608PX 4" Centerset Bathroom Faucet, Brushed Nickel (KS3608PX)
- CONCORD FB201DL 4-Inch Centerset Bathroom Faucet with Plastic Pop-Up (FB201DL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- Kaiser Bathroom Sink Faucets & Accessories