Shop All Wagon Carts
Kahuna Wagons
Quadri-Steer Aluminum Pull Wagon
Mfr # ALUM004
Zoro # G308828716
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13"
- Overall Length 49"
- Overall Width 27"
- Frame Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kahuna Wagons
- MFR # ALUM004
- Zoro # G308828716
- UPC # 703084100023
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 13" |
Overall Length | 49" |
Overall Width | 27" |
Deck Length | 45" |
Deck Width | 27" |
Details
Frame Material | Aluminum |
Color | Silver |
Item | Wagon |
Handle Type | T-Shaped |
Includes | Stainless Steel Hardware |
Deck Material | Aluminum |
Number of Caster Wheels | 4 |
Description
27 in.X45 in. Solid Aluminum Bed,Four 10 in. Peumatic Tires Grease Zirc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (6306)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- KAHUNA WAGONS Kahuna Wagons-Cypress Pull Wagon with UV Protected Self Draining Decking (ALUM223)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Jr. Beach and Fishing Wagon (ALUM215)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- KAHUNA WAGONS Kahuna Wagons-COUNTRY Big Kahuna Wagon (CC111)
- KAHUNA WAGONS Cypress Junior UV Deck Pull Wagon (ALUM013)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- KAHUNA WAGONS Kahuna Wagons-Electric Wagon Conversion Kit (EWKC)
- Kahuna Wagons Wagon Carts