Cypress Junior UV Deck Pull Wagon
Mfr # ALUM013
Zoro # G808828711
Key Features
- Overall Height 15"
- Overall Length 37"
- Overall Width 19"
- Frame Material Aluminum
- Color Silver
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kahuna Wagons
- MFR # ALUM013
- Zoro # G808828711
- UPC # 703084100139
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 15" |
Overall Length | 37" |
Overall Width | 19" |
Deck Length | 49" |
Deck Width | 25" |
Details
Frame Material | Aluminum |
Color | Silver |
Load Capacity | 400 |
Item | Wagon |
Handle Type | T-Shaped |
Number of Caster Wheels | 4 |
Deck Material | Polypropelene |
Includes | Stainless Steel Hardware |
Description
The heavy duty classic Cypress Junior wagon features an large 19" x 37" UV protected self draining bed. The ergonomic handle features comfort foam grips and a curved design, allowing it to stay upright when not in use. This eliminates the risk of anyone tripping over the handle while the wagon is not in use. The Cypress Junior wagon weighs only 32 lbs. with a 400 lb. load capacity. Only 20" wide, the Cypress Junior wagon fits through all standard door and entry ways. Four 10" pneumatic 4-ply tubed tires with grease fittings. Commercial grade welded fabrication and stainless steel hardware. Thousands of uses including gardening, construction, audio visual, fishing, camping, marina/dock, farms, zoos, sanctuaries, equestrian use, sporting events, tailgating, etc. The superior quality and aluminum fabrication make this wagon virtually indestructible for residential, commercial, and industrial uses. Proudly MADE IN THE USA!
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Ergonomic pull handle
- •Lightweight
- •Large UV poly self draining deck
- •Commercial grade durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- ZORO SELECT Swivel Plate Cstr w/Brke, 300 lb., Ball (P12S-PB040B-P3-WB)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y451)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- KAHUNA WAGONS Kahuna Wagons-Electric Wagon Conversion Kit (EWKC)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Jr. Beach and Fishing Wagon (ALUM215)
- KAHUNA WAGONS Kahuna Wagons-DIY Aluminum Wagon Kit (DIY002)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- KAHUNA WAGONS 2-Wheel UV Deck Beach Wagon (ALUM301)
- KAHUNA WAGONS Kahuna Wagons-ROYAL BLUE King Starboard 20" x 24" Table top with Two Cup Holders (CRT080-B)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- Kahuna Wagons Platform & Panel Trucks