Shop All Wagon Carts
Kahuna Wagons
2-Wheel UV Deck Beach Wagon
Mfr # ALUM301
Zoro # G008828719
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 15.5"
- Overall Length 38"
- Overall Width 36.5"
- Frame Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kahuna Wagons
- MFR # ALUM301
- Zoro # G008828719
- UPC # 703084100405
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 15.5" |
Overall Length | 38" |
Overall Width | 36.5" |
Deck Width | 19" |
Deck Length | 37" |
Details
Frame Material | Aluminum |
Color | Silver |
Load Capacity | 240 |
Item | Wagon |
Handle Type | T-Shaped |
Includes | Stainless Steel Hardware |
Number of Caster Wheels | 2 |
Deck Material | Polypropelene |
Description
2-WHEEL BEACH WAGON WITH BALLOON BEACH TIRES! The 2-wheel beach wagon cart with balloon tires is mind-bogglingly lightweight yet fiercely strong! Weighing only 28 lbs. with a 250 lb. load capacity. 19" x 37" UV protected self draining poly bed with perimeter aluminum framing. Also features a removable ergonomic handle with comfort foam grips. Proudly Made in the USA!
- •Rust-free aluminum construction
- •Stainless steel hardware
- •Lightweight
- •Large UV poly self draining bed
- •Commercial grade durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP 2/OYLW50' (PD0722087N)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- KAHUNA WAGONS Kahuna Wagons-Electric Wagon Conversion Kit (EWKC)
- KAHUNA WAGONS Kahuna Wagons-DIY Beach Wagon Kit (DIY001)
- KAHUNA WAGONS Kahuna Wagons-Cypress Pull Wagon with UV Protected Self Draining Decking (ALUM223)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- ZORO SELECT Wagon Truck, 400 lb., 36-1/2 In. L (12X312)
- Kahuna Wagons Wagon Carts