Shop All Wagon Carts
Kahuna Wagons
13" Large Tread Turf Tire-5/8" Bearing
Mfr # CRT013-58
Zoro # G108854755
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5"
- Overall Length 13"
- Overall Width 13"
- Color Black
- Load Capacity 285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kahuna Wagons
- MFR # CRT013-58
- Zoro # G108854755
- UPC # 703084100962
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 5" |
Overall Length | 13" |
Overall Width | 13" |
Details
Color | Black |
Load Capacity | 285 |
Item | Tire |
Description
13" x 5:00-6 all terrain large tread tubed turf tire. 2.25" offset hub with 3/4" bearings. 20 P.S.I with a 285 lb. load capacity. Perfect for outfitting your cart or wagon for running over mixed terrains.
- •5/8" bearing
- •20 PSI
- •285 lb load capacity
- •4.5" width
- •Offset hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Corner Protector, Plastic, For Tie Down (CG)
- SAFETY STEP Safety Step S-07C-BLK Folding Safety Step - Small, Black (S-07C-BLK)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-3/4" Bearing (CRT003-34)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- KAHUNA WAGONS Kahuna Wagons-Alumacart SCUBA Niner-Hauls 9 dive tanks (ALUM111)
- KAHUNA WAGONS Kahuna Wagons-Big Kahuna Beach & Fishing Wagon-UV DECKING (ALUM315)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- KAHUNA WAGONS Kahuna Wagons-13" Turf Tire Conversion Kit (To Convert Kahuna Wagons from balloon tires to turf tires) (TK13)
- Kahuna Wagons Wagon Carts