Shop All Wagon Carts
Kahuna Wagons
11.8" Balloon Beach Tires Set (Pair)-7/8" Hub
Mfr # BAL002
Zoro # G208854761
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7"
- Overall Length 13"
- Overall Width 13"
- Color Grey
- Load Capacity 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kahuna Wagons
- MFR # BAL002
- Zoro # G208854761
- UPC # 703084100306
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 7" |
Overall Length | 13" |
Overall Width | 13" |
Details
Color | Grey |
Load Capacity | 121 |
Item | Balloon Sand Tires |
Number of Caster Wheels | 2 |
Description
PAIR of 30 CM 11.8" x 7" balloon sand tires, designed and engineered specifically for rolling over soft sandy surfaces. Polypropylene 7/8" hub with no bearings. The balloon tires are a very low 3-4 PSI tire with a 121 lb. weight capacity. Make your beach days fun again by eliminating the struggle of pulling your cart or wagon with anything other than the balloon sand tire.
- •Designed for soft sandy terrains
- •Low 3-4 PSI
- •Poly hub with 7/8" hub diameter
- •Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-130-03-56-)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU2602NX5)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon With Retractable Hitch (ALUM444)
- KAHUNA WAGONS Kahuna Wagons-Cypress Pull Wagon with UV Protected Self Draining Decking (ALUM223)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-3/4" Bearing (CRT003-34)
- KAHUNA WAGONS Kahuna Wagons-DIY Beach Wagon Kit (DIY001)
- KAHUNA WAGONS Kahuna Wagons-ROYAL BLUE King Starboard 20" x 24" Table top with Two Cup Holders (CRT080-B)
- KAHUNA WAGONS Kahuna Wagons-COUNTRY Big Kahuna Wagon (CC111)
- KAHUNA WAGONS Kahuna Wagons-Classic-All Purpose Large Deck Aluminum Pull Wagon (ALUM003)
- Kahuna Wagons Platform & Panel Trucks