Shop All Trailer Tires
Kahuna Wagons
11.8" Balloon Beach Tire-7/8" Hub
Mfr # BAL001
Zoro # G008854275
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tire Width 13"
- Overall Diameter 11.8"
- Wheel Color Grey
- Load Rating 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kahuna Wagons
- MFR # BAL001
- Zoro # G008854275
- UPC # 703084100290
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Width | 13" |
Overall Diameter | 11.8" |
Details
Wheel Color | Grey |
Load Rating | 121 |
Description
30 CM 11.8" x 7" balloon sand tire, designed and engineered specifically for rolling over soft sandy surfaces. Polypropylene 7/8" hub with no bearings. The balloon tire is a very low 3-4 PSI tire with a 121 lb. weight capacity. Make your beach days fun again by eliminating the struggle of pulling your cart or wagon with anything other than the balloon sand tire.
- •Designed for soft sandy terrains
- •Low 3-4 PSI
- •Poly hub with 7/8" hub diameter
- •Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SPARK PLUG CLEANER (SG18500)
- DAYCO 94-02 Vw 2L Heater Hose, 87775 (87775)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- KAHUNA WAGONS Balloon Tire Conversion Kit-11.8" Tires (BKIT-002)
- KAHUNA WAGONS 10" Pneumatic Tire with Grease fitting-3/4" Bearing (CRT004-34)
- LOADSTAR TIRES Loadstar Kenda Bias ST Trailer Tire (1ST96)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- LOADSTAR TIRES Loadstar Bias Tire and Wheel (Rim) Assembly KR25 ST145/R-12 5-Hole 8 Ply, Galvanized, Spoke (31202)
- RUBBERMASTER - STEEL MASTER Rubbermaster B78-13 ST175/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599205)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598925)
- Kahuna Wagons Automotive Tire & Wheel