Shop All Trailer Tires
Kahuna Wagons
10" Pneumatic Tire with Grease fitting-3/4" Bearing
Mfr # CRT004-34
Zoro # G108264950
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Color Black
- Tire Width 10"
- Load Rating 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kahuna Wagons
- MFR # CRT004-34
- Zoro # G108264950
- UPC # 703084100917
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Width | 10" |
Details
Wheel Color | Black |
Load Rating | 300 |
Description
10" x 4.10/3.50-4 pneumatic 4-ply tubed tire with grease fitting. 30 PSI with a 400 lb. load capacity and 3/4" bearings. 2.25" offset hub, these tires are ideal for any wagon, cart, dolly, pressure washer, generator, etc. Replacement tires suitable for Kahuna Wagons models: ALUM555, ALUM003, ALUM002, ALUM999, ALUM223, ALUM225, ALUM013 and DIY002.
- •3/4" bearing
- •30 PSI
- •300 lb load capacity
- •3.5" width
- •Offset hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET BH Bucket Cylinder Seal Kit Fits Komatsu WB14050 (878000492)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G369-B (G369-B)
- DELPHI Electric Fuel Pump, FD0040 (FD0040)
- QUIKRETE 60LB Tube Sand (115960)
- KAHUNA WAGONS 11.8" Balloon Beach Tire-7/8" Hub (BAL001)
- KAHUNA WAGONS Balloon Tire Conversion Kit-11.8" Tires (BKIT-002)
- TOYO LT285/55R20 122/119T E/10 OPAT3 TL (356350)
- LOADSTAR TIRES Loadstar Kenda Utility & Trailer Tire (10064)
- RUBBERMASTER 13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire (450154)
- MICKEY THOMPSON P275/40R17 ET STREET S/S (90000024558)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- Kahuna Wagons Trailer Tires