Shop All Coffee and Tea
Kahlua
Coffee, 8.16 oz Net Wt, Ground, PK24
Mfr # PB1141
Zoro # G905310508
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor KahlĂșa(R) Original
- Coffee Roast/Tea Type Light
- Caffeine Type Caffeinated
- Net Weight 8.16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kahlua
- MFR # PB1141
- Zoro # G905310508
- UPC # 611247391501
- Country of Origin Canada
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | KahlĂșa(R) Original |
Coffee Roast/Tea Type | Light |
Caffeine Type | Caffeinated |
Net Weight | 8.16 oz |
Package Weight | 0.34 oz |
Beverage Format | Ground |
For Use With | Keurig K-Cup System |
Beverage Package Style | Pod |
Product Type | Coffee |
Sub-Brand | Kahlua(R) |
Description
Coffee, Net Weight 8.16 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.34 oz, Sub-Brand Kahlua(R), Beverage Flavor Kahlua Original, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Valve, Dual Water, 4.8-1.35 GPM (00-856720-00006)
- UPPER CRUST ENTERPRISES Panko Large Grind Authentic Japanese Bread Crumbs 10lbs, PK2 (01410)
- MISC HARDWARE Relay Hf116F-120V-1 Pole (11626)
- RF HUNTER 48" Discharge Hose (HF05048)
- NEWSTRIPE. Nestl Hot Cocoa Mix, Rich Chocolate, 0.71 oz Packets, 50/Box, 6 Box/Carton (25485CT)
- KEURIG Cofe K-Cp Crml Vnla 24Pk (5000330109)
- BIGELOW TEA CO Bigelow, Cozy Chamomile Herbal Tea Pods, 1.90 Oz, 18PK (10906)
- DISTANT LANDS COFFEE Coffee Portion Packs, 1.5oz Packs, Hazelnut Creme, PK24 (399705024152)
- REVOLUTION TEA Tea Classic Sweetened Black 128 oz. (52-8000)
- BIGELOW Botanicals Peach Lemonade Acai Cold Water Infusion Tea Bags, 18PK (11039005)
- FIVE STAR DISTRIBUTORS Bigelow, Single Flavor Tea, Cozy Chamomile, 28PK (00401)
- Kahlua Coffee and Tea