Shop All Books
Kagan
Teambuilding Questions
Mfr # BQTB
Zoro # G700926539
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes Book
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Includes | Book |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
Teambuilding activities are a great way to build positive student interactions and pave the way to successful teamwork on academic content. Teambuilding is a snap with these ready-to-copy question cards. Each team receives their own set of question cards. Teammates ask and respond to questions they love to talk about. Question topics include: What Would You Do If..., Hobbies, Should Kids..., Getting Acquainted, and many more. There are 20 sets of 20 questions totaling 400—plenty of content for quick and easy teambuilding activities all year round. Question cards are also great for class building, energizers, and brain breaks. 176 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053736PK)
- GARDNER BENDER Insulated Bell Wire Staple, White - 40 pk. (MSW-1540)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- KAGAN Book: 59 Kagan Structures (BKS)
- KAGAN Classbuilding Questions (BQCB)
- KAGAN Quiz-Quiz-Trade - Mathematics, Grades 2-6 (BQQM)
- KAGAN Quiz-Quiz-Trade, Vocabulary, Grades 2-6 (BQQV)
- MACMILLAN PUBLISHERS Polar Bear, Polar Bear What Do You Hear Big Book (9780805017595)
- MERRIAM-WEBSTER Dictionary + Thesaurus with Full Color World Atlas, Third Edition (FSP9781596951785)
- RANDOM HOUSE Bud, Not Buddy, Paperback (9780553494105)
- Kagan Books