Shop All Books
Kagan
Quiz-Quiz-Trade, Vocabulary, Grades 2-6
Mfr # BQQV
Zoro # G201242824
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Book
- Material Paper
- Recommended Age 7-11 years
- Recommended Grade Grade 2-6
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Book |
Material | Paper |
Recommended Age | 7-11 years |
Recommended Grade | Grade 2-6 |
Color | Black/White |
Description
Quiz-Quiz-Trade is a student favorite! This Kagan Structure turns need-to-know curriculum into a fun and interactive quizzing game. To play, every student receives a quiz card relating to the topic. Students then pair up with a classmate. Using their cards, they quiz each other. After coaching or praising, they trade cards and set off to quiz a new classmate with their new card. The repeated practice boosts retention of the content. Memorizing important information and concepts has never been so fun! Each book is loaded with card sets on a variety of topics. Each card set includes enough ready-to-copy cards for your entire class to play. 192 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4" x 0.030" x (FTA7307190035L)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 25 ft- Black (WL-ED-UV-075-25-BK)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- KAGAN Classbuilding Questions (BQCB)
- KAGAN Book: 59 Kagan Structures (BKS)
- KAGAN Teambuilding Questions (BQTB)
- KAGAN Quiz-Quiz-Trade - Mathematics, Grades 2-6 (BQQM)
- SCHOLASTIC Autism Spectrum Disorder in the Inclusive Classroom, 2nd Edition (9781338038545)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- JUNIOR LEARNING Junior Learning JRL611 Magnetic Fraction Segments (JRL611)
- Kagan Books