Shop All Books
Kagan
Quiz-Quiz-Trade - Mathematics, Grades 2-6
Mfr # BQQM
Zoro # G001242734
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Recommended Grade Grade 2-6
- Recommended Age 7-11 years
- Includes Book
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black/White |
Recommended Grade | Grade 2-6 |
Recommended Age | 7-11 years |
Includes | Book |
Material | Paper |
Description
Quiz-Quiz-Trade is a student favorite! Transform need-to-know mathematics curriculum into a fun and interactive quizzing game. Keeps everyone engaged. Each card set includes enough cards for your entire class. Card sets include: area and perimeter, balancing, big numbers, converting fractions, interpreting remainders, equivalent fractions, factors, word problems, ordering decimals, order of operations, place value, rounding, simplifying fractions. 192 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- MEAD Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38058)
- KAGAN Classbuilding Questions (BQCB)
- KAGAN Teambuilding Questions (BQTB)
- KAGAN Book: 59 Kagan Structures (BKS)
- KAGAN Quiz-Quiz-Trade, Vocabulary, Grades 2-6 (BQQV)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- THAT COMPANY CALLED IF That Company Called If 94102 Her Bookmark (94102)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- Kagan Books