Shop All Toys & Games
Kagan
Multiplication Spinners
Mfr # KA-MSM
Zoro # G7542738
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard, Plastic
- Recommended Grade Grade 2+
- Recommended Age 7+ Years
- Includes 1 multiplication spinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kagan
- MFR # KA-MSM
- Zoro # G7542738
- UPC # 644905200112
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Material | Paperboard, Plastic |
Recommended Grade | Grade 2+ |
Recommended Age | 7+ Years |
Includes | 1 multiplication spinner |
Description
Your students will spin their way to multiplication mastery! The Multiplication Spinners are like flashcards, only better. They're fun. They're interactive. And you won't ever run out of problems. Your students simply spin the arrows to create an endless array of multiplication problems. Great for quizzing a partner. Excellent for generating problems to build with manipulatives. Watch your students work their way up to multiple-digits problems with multiple spins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- MARVEL Avengers/Spider Man Parachute Diver Assorted (6829)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- PLACARD Ho Left Hand to Derail (PL1794869)
- LEARNING RESOURCES Ten-Frame Floor Mat Set Activity Set (6651)
- SAFARI LTD DINO BABIS TOY PLATC 3Y+ (680104)
- EDUCATIONAL INSIGHTS Educational Insights® GeoSafari® MicroPro™ 95-Piece Microscope Set (5301)
- SUNNY TOYS Sunny Toys WB991A 38 In. Four-Leg Large Marionette Goat - White (WB991A)
- Kagan Toys & Games