Shop All Books
Kagan
Cooperative Learning Book
Mfr # BKCLW
Zoro # G1424058
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Material Paper
- Recommended Age Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Includes | 1 book |
Material | Paper |
Recommended Age | Teacher Resource |
Description
The book that started it all—is completely revised! Why would the Kagans update a classic that has sold nearly half a million copies? The answer: So much has changed! Cooperative Learning today is different. This new book presents today's most successful cooperative learning methods. The Kagans make it easier than ever to boost engagement and achievement. You'll still find all the practical and proven Kagan Structures, including Numbered Heads Together, RoundTable, and Three-Step Interview—direct from the man who invented cooperative learning structures. And there's still plenty of ready-to-do teambuilding and class building activities to make your class click. But in this expanded edition, you will find new step-by-step structures, hundreds of helpful management tips, many more teacher-friendly activities and forms, and up-to-date research on proven methods. You hear how schools have used Kagan Cooperative Learning to boost academics, close the achievement gap, improve student relations, and create a more kind and caring school community. After decades of training and working with hundreds of thousands of teachers, Kagan has refined and perfected the most widely used and respected form of cooperative learning ever. The Kagans make it easy for you to dramatically increase engagement and achievement in your class!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- BOSS Center Drawer, Black (N185-BK)
- KAGAN Quiz-Quiz-Trade - Mathematics, Grades 2-6 (BQQM)
- KAGAN Teambuilding Questions (BQTB)
- KAGAN Book: 59 Kagan Structures (BKS)
- KAGAN Classbuilding Questions (BQCB)
- KAGAN Quiz-Quiz-Trade, Vocabulary, Grades 2-6 (BQQV)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- Kagan Books