Shop All Bathroom Cleaners
Kaboom
Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can, 8PK
Mfr # 57037-00071
Zoro # G505695302
product price: $51.59
/pk 8, $6.45/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19 oz
- Container Type Spray Can
- Fragrance Fresh
- Cleaner Form Foam
- Chemicals For Use On Soap Scum; Hard Water Stains; Lime; Grease; Grime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaboom
- MFR # 57037-00071
- Zoro # G505695302
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 19 oz |
Details
Container Type | Spray Can |
Item | Cleaners & Detergents |
Fragrance | Fresh |
Cleaner Form | Foam |
Chemicals For Use On | Soap Scum; Hard Water Stains; Lime; Grease; Grime |
Item - Bathroom Cleaners | Cleaners & Detergents |
Cleaner Container Type | Spray Can |
For Use On | Ceramic; Chrome; Fiberglass; Vinyl |
Application | Bathtubs; Sinks; Countertops |
Net Weight | 12.5 lbs |
Description
Takes the guesswork out of cleaning. Spray on the penetrating blue foam and OxiClean Stain Fighters go to work on contact, breaking up soap scum and hard water stains. When the foam turns white, just wipe and rinse to reveal a brilliant shine. Cleans with a fresh scent and no obnoxious fumes. Also removes dirt, calcium, lime, grease and grime. Great for use on tubs, glazed ceramic tile, fiberglass, shower doors, vinyl curtains, sinks, countertops and chrome fixtures.
- •Sprays on blue, turns white when clean.
- •Removes soap scum, dirt and hard water.
- •Contains no CFCs.
- •Non-staining formula.
- •Use on tubs, glazed ceramic tile, fiberglass, shower doors and vinyl curtains, sinks, countertops and chrome fixtures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- DRILLBRUSH Shower Cleaner Drill Brush Set - Drill Cleaning Brush Attachment Set (S-Y5H-GOQC-DB)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC11306BL00 (FGC11306BL00)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 7.0 mil, White, 5 PK (DB05-42JR)
- KABOOM Scrub Free Fresh Scent Toilet Bowl Cleaner 2 oz Tablet (35261)
- KABOOM OxiClean Fresh Clean Scent Bathroom Cleaner 19 oz Foam (35270)
- KABOOM Foamtastic Bathroom Cleaner, Fresh Scent, 19 oz Spray Can (57037-00071)
- KABOOM Bathroom Cleaner, Foaming, 19 oz, PK8 (57037-00071)
- KABOOM Scrub Free Refillable Automatic Toilet Cleaner System (35113)
- REJUVENATE No Scent Soap Scum Remover 24 oz Liquid (RJ24SSR)
- SANTEEN No Scent Toilet Bowl Cleaner 32 oz Liquid (00100)
- Kaboom Bathroom Cleaners