Shop All File Folders
Kaboom
Case of Black Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sheets each, 11 pt tag board
Mfr # 50119cs
Zoro # G7057121
product price: $228.99
/pk 250, $0.92/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Size 11-3/4" x 9-1/2"
- Sheet Size 8 1/2" Width x 11" Length
- Height 11 3/4"
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaboom
- MFR # 50119cs
- Zoro # G7057121
- UPC # 070972501195
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | 11-3/4" x 9-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/4" |
File Size | Letter |
Depth | 1" |
Details
Item | Paper PKT Folder |
Color | Black |
Thickness | 11 pt. |
Sheet Capacity | 50 |
Features | Business Card Holder, CD Holder, Unpunched, Embossed |
Recycled Content | 100% Paper |
Description
Paperpkt Folder 25/Box Black,PK10, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 12 x 12 Case of 500 Bags, 500PK (ZF-008C)
- SMEAD Wallets, Expanding, Elastic Cord, PK10, Size: Legal (71111)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- SMEAD Pressboard Fastener Folders, Letter, 1/3 Tab, Blue, PK25 (14937)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD Smead® 3" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64270)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Pressboard Folder Top Tab, Dark Blue, PK10 (13732)
- Kaboom File Folders