Shop All Cable Ties
Kable Kontrol
Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength
Mfr # CT508FL-OR-100
Zoro # G908576352
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # CT508FL-OR-100
- Zoro # G908576352
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Description
4 Inch Long = 18 Lbs Tensile / Break Strength8 Inch, 11 Inch, 14 Inch = 50 Lbs Tensile / Break StrengthOur colored zip ties are available from 4 to 14 in lengthMade With Nylon 6-6 MaterialAvailable in 13 color options, including fluorescent colors.Operating temperature range -40 degrees to +185 degrees FCommonly used for cable bundling and wire identification.Self Locking Design Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected. If you are looking for cable ties that provide greater resistance to the sun look no further than our UV black nylon cable ties which provide greater resistance to weather exposure than their counterparts in colored and natural nylon cable ties, making them a cost-effective and durable method for securing any bundle or item outside. However, If you need a cable tie that will provide even more durability than any nylon cable tie look no further our stainless steel cable ties are virtually incorruptible by outdoor exposure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT508FL-YL-100)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Purple color - Nylon - 18 Lbs Tensile Strength (CT204CL-PURPLE)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Blue - Nylon - 50 Lbs Tensile Strength (CT508FL-BL-100)
- KABLE KONTROL Zip Ties - 11in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT511FL-YL-100)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Black (CT-VW-24-5-BK)
- Kable Kontrol Cable Ties