Shop All Corrugated Tubing & Fittings
Kable Kontrol
Wire Loom Installation Tool (For 2" ID)
Mfr # WLTL-32
Zoro # G103523922
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2" wire loom
- Corrugated Tubing length `
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WLTL-32
- Zoro # G103523922
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Corrugated Tubing length | ` |
Details
For Use With | 2" wire loom |
Description
This wire loom tool is great for inserting wires into wire loom, cable sleeve, wire harnesses or even woven wrap around sleeving. It's easy to use and will expedite the insertion of wires into the loom. With this wire loom installation tool, you gather the cords then easily slide them through the tubing. It makes cable management and installation just that simple! Though split wire loom is great for organizing, it can be difficult on your fingers squeezing those cords into place. As you add more wires, it becomes more of a challenge to put the wires in the tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- KABLE KONTROL Kable Kontrol® - Flame Retardant Polyethylene Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (FRWL925BSP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Blue (WL903-10-BLUE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Green (WL904-SP100-PURPLE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Green (WL901-100-GREEN)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- Kable Kontrol Corrugated Tubing & Fittings