Shop All Corrugated Tubing & Fittings
Kable Kontrol
Wire Loom Installation Tool (For 1/2" - 3/4" ID)
Mfr # WLTL-15
Zoro # G903524099
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1/2" - 3/4" wire loom
- Wall Thickness 1.077 (27.36 mm)
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
- Brand Kable Kontrol
- MFR # WLTL-15
- Zoro # G903524099
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Details
For Use With | 1/2" - 3/4" wire loom |
Wall Thickness | 1.077 (27.36 mm) |
Description
This wire loom tool is great for inserting wires into wire loom, cable sleeve, wire harnesses or even woven wrap around sleeving. It's easy to use and will expedite the insertion of wires into the loom. With this wire loom installation tool, you gather the cords then easily slide them through the tubing. It makes cable management and installation just that simple! Though split wire loom is great for organizing, it can be difficult on your fingers squeezing those cords into place. As you add more wires, it becomes more of a challenge to put the wires in the tubing.
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
- LUTRON Receptacles, Tamper-Resistant, White (CARS-15-TR-WH)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- CAROL 18 AWG 4 Conductor Portable Cord 600V 100 ft. BK (02770)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/8" Inside Diameter - Black - 1800' Length (FRPPWL.380-BSP)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Yellow (WL905-10-YELLOW)
- Kable Kontrol Corrugated Tubing & Fittings