Shop All Electrical Raceways
Kable Kontrol
Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long
Mfr # WC307
Zoro # G003551391
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PVC plastic
- Length 60"
- Width 1.25"
- Height 0.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # WC307
- Zoro # G003551391
- UPC # 810155351779
- Country of Origin Taiwan, Province of China
- Category Electrical Raceways
Dimensions
Length | 60" |
Width | 1.25" |
Height | 0.43" |
Details
Item | Cable Raceway |
Color | White |
Material | PVC plastic |
Flammability Rating | UL VO-94 Approved |
Description
Kable Kontrol’s Wall Cord Cover Cable Raceways is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- KABLE KONTROL Grounding Bolts For Cable Tray (NL8599200)
- KABLE KONTROL Black Wall Cord Cover Cable Raceway - 1/2" H x 1" W x 48" L Channel - Hinged Locking Closure (WC00207)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- Kable Kontrol Raceways