Shop All Heat Guns
This Product is Discontinued
Kable Kontrol
Variable Control Heat Gun (Discontinued)
Mfr # EPVT-1100
Zoro # G504202419
This Product is Discontinued
Key Features
- Temp. Settings Dial Control
- Temperature Range 250 Degrees F to 1100 Degrees F
- Stand Included Yes
- Standards UL & CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # EPVT-1100
- Zoro # G504202419
- Country of Origin China
- Category Heat Guns
Details
Item | Variable Temp Control Heat Gun |
Temp. Settings | Dial Control |
Temperature Range | 250 Degrees F to 1100 Degrees F |
Stand Included | Yes |
Standards | UL & CSA |
Description
Kable Kontrol’s Variable Temperature Heat Gun has a lightweight red body allowing you to efficiently carry it where you need it. More, the variable temperature heat gun has been carefully designed with a dial control to select any temperature between 250°F (121°C) and 1100°F (593°C) giving the user full control depending on their task. Lastly, the hot gun is only 1.6 lbs and effectively works at 120 VAC and 10 AMP, ensuring that you can easily get your job done with a high-quality heat element. Kable Kontrol’s heat gun is housed in a compact body that has been ergonomically designed to rest comfortably in your hands. The easy gripped handle features an on/off switch, making use as straightforward as possible along with the two-speed motor and two-step switch to control the strength of the airflow. More, the heat shrink gun has a durable motor with a built-in safety stand for easy placement and a heat guard that keeps the heat gun balanced when placed on flat surfaces. The hot air gun is easy to use, simply plug the heat gun into a standard wall outlet and turn the switch on to start working. Rest the unit so that it is supported by the wire stand, with the nozzle pointing up. To ensure maximum safety, avoid positioning the tool with the nozzle pointing downwards. This hot gun is thoroughly tested to successfully meet UL and CSA listing. These are nationally recognized safety and sustainability standards allowing the users to purchase this hot air gun with confidence. The professional grading of this heat gun makes it a trusted product by industry professionals, business owners, and residents for stripping paint, shrinking PVC, bending pipes, removing rusted bolts, softening caulk around the sink, bending tubing and plastics, lighting charcoal, car wrapping, crafts, and stickers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.