Shop All Cable Ties
This Product is Discontinued
Kable Kontrol
Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 25 pcs / Pack (Discontinued)
Mfr # SSCT11-25
Zoro # G503524222
This Product is Discontinued
Key Features
- Length 11"
- Color Silver
- Width 4.8 mm
- Tensile Strength 200 lbs
- Max. Bundle Dia. 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # SSCT11-25
- Zoro # G503524222
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 4.8 mm |
Max. Bundle Dia. | 2.7" |
Size | 11" |
Details
Color | Silver |
Item | Cable Tie |
Tensile Strength | 200 lbs |
Material | Stainless Steel Type 304 |
Temp. Range | -112 Degrees F to +1000 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Metal |
Weight | 0.051 |
Description
Stainless Steel Zip Ties are ideal for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Commonly used in industries such as mining, pulping, and chemical plants. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. They are non-toxic and flame retardant with an operating temperature range of minus 112 degrees Fahrenheit to 1000 degrees Fahrenheit. Steel zip ties can handle a lot of heat! Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality stainless steel ties are available in various lengths and breaking strengths for extremely demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.