Shop All Raceway Fittings
Kable Kontrol
Smooth Mould Wall Cord Cover Cable Raceway - 1.22in W x 0.5in H Channel - 40in Long
Mfr # KKSM-40
Zoro # G308576358
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # KKSM-40
- Zoro # G308576358
- Country of Origin Canada
- Category Raceway Fittings
Description
Use 40 Inch Option to save on Expensive shipping CostsUse 60 Inch Option For Jobs With Longer Runs.Available in 2 Lengths: 40-inch 3.3 feet and 60-inch 5 FeetChannel Size: 1.22 W x 0.5 HMaterial: PVCColor: WhiteSubtle & Attractive Ideal for along baseboards & Walls The seamless white body complements the decorSelf-Adhesive Backing Makes it Simple to Install.UV ResistantHinged / Latching Lid For easy installation.Can be Cut to Custom Lengths to Fit Any Unique Indoor Space Providing electrical insulation and combustion resistance, our Smooth Mould Cable Cover is the safest and most attractive option for routing, concealing and protecting your indoor cable runs and drops. The white body can also be painted, allowing for an exact complement to your room. With entertainment and speaker systems, extension cords, phone or internet lines, our interior spaces at home or in the workplace are forever filling with runs of wires. But the need to route wires through walls or to remove baseboards is gone forever with the slick, seamlessly fitting Smooth Mould Cable Covers, 5 lengths of attractive base & profile that are long lasting yet will not discolor or crack with time and add aesthetic appeal to any room. With the Smooth Mould Cable Cover, you will effortlessly route wires and cables from phone or internet lines, sound systems, lighting and much more around corners and down drops, without leaving runs visible. Exposed drops of wire leave a room appearing not only messy, but with an unfinished look. However, not only concealing, the Smooth Mould is unique from other covers as it features connecting accessories which will slide behind the profile rather than snap over-top. Snapping connectors often leave gaps and elevated areas, fracturing attractive appearances of covers. But the Smooth Mould appears seamless, sleekly concealing and protecting the cables within. The 5 body features a hinged, attractive dome profile, and is excellently impact resistant, so daily wear will not harm it. The hinge allows insertion of wires to be extremely easy, so even if you are installing runs with many cords or that are high up, you do no need to juggle a separate profile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 14.80A (CR123H171B)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- ERICO GRND CLAMP BRNZ 1/2-5/8"" (CP58BX)
- D-LINE Internal Bend, White, ABS, Bends (US/IB3015W/5/GR)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- Kable Kontrol Raceway Fittings