Shop All Electrical Raceways
Kable Kontrol
Smooth Mould Outdoor Cable Raceway Wire Conduit - 5' Length - (1.22" W x 0.5" H) Channel
Mfr # SM3100-EXT
Zoro # G603551463
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PVC
- Length 5 Ft
- Width 1.22 Inch
- Height 0.5 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # SM3100-EXT
- Zoro # G603551463
- Country of Origin Canada
- Category Electrical Raceways
Dimensions
Length | 5 Ft |
Width | 1.22 Inch |
Height | 0.5 Inch |
Details
Item | Cable Raceway |
Color | White |
Material | PVC |
Flammability Rating | UL VO-94 Approved |
Description
Smooth Mould Outdoor Cable Raceway Wire Conduit - 5' Length - 1.22" W x 0.5" H Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- SIEMENS Miniature Circuit Breaker, BL Series 80A, 3 Pole, 240V AC (B380)
- CAROL Coaxial Cable, RG-59/U, 20 AWG, Black, PVC (C5780.41.01)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1.5" W x 0.75" H - 5' Length - Paintable PVC - White (WC500)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- KABLE KONTROL Grounding Bolts For Cable Tray (NL8599200)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- Kable Kontrol Raceways