Shop All Cable Protectors
Kable Kontrol
PVC Floor Cord Cover Kit - 6' Long - Gray
Mfr # WC313
Zoro # G803527800
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC plastic
- Color Gray
- Style Split Bottom
- Length 6'
- Channel Height 0.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kable Kontrol
- MFR # WC313
- Zoro # G803527800
- UPC # 850053843440
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 6' |
Channel Height | 0.43" |
Width | 0.75" inches |
Channel Width | 0.75" |
Height | 0.43" Inches |
Details
Item | Cable protector |
Material | PVC plastic |
Color | Gray |
Style | Split Bottom |
Includes | Cord Cover & Double Sided Tape |
Number Of Channels | 1 |
Texture | Smooth |
Description
Kable kontrolPVC Floor Cord Cover Kit offers a series of durable, walk over floor cord covers. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. This Floor Cord Cover Kit is a low-cost alternative while not sacrificing quality. Commonly used in office place and home applications. Slit along the bottom Length of the product allows for easy cable insertion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- FIELD CONTROLS 4Rc 4" Draft Regulator For Oil, (4RC)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Black (CC-RI-CP-15-BK)
- Kable Kontrol Cable Protectors