Shop All Cable Protectors
Kable Kontrol
PVC Floor Cord Cover Kit - 15' Long - Tan
Mfr # WC319
Zoro # G503527902
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC plastic
- Color Tan
- Style Split Bottom
- Channel Height 0.43"
- Length 15'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kable Kontrol
- MFR # WC319
- Zoro # G503527902
- UPC # 850053843488
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Channel Height | 0.43" |
Length | 15' |
Width | 0.75" inches |
Channel Width | 0.75" |
Height | 0.43" Inches |
Details
Item | Cable protector |
Material | PVC plastic |
Color | Tan |
Style | Split Bottom |
Includes | Cord Cover & Double Sided Tape |
Number Of Channels | 1 |
Texture | Smooth |
Description
Kable kontrolPVC Floor Cord Cover Kit offers a series of durable, walk over floor cord covers. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. This Floor Cord Cover Kit is a low-cost alternative while not sacrificing quality. Commonly used in office place and home applications. Slit along the bottom Length of the product allows for easy cable insertion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-FA8)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- LITTELFUSE Fuse, Time Delay, 100A, FLSR Series, 600VAC, 300V DC, 7-7/8 in L, 1-5/16 in Dia (FLSR100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP3030G)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-2.0)
- Kable Kontrol Cable Protectors